15A Light Switch in Ivory
15A Light Switch in Ivory
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 15
- Color Finish Category:
- Whites
- Color Finish Name:
- Ivory
- Energy Star Compliant:
- No
- Product Type:
- Switch
- UL Listed:
- UL 498
- Volts:
- 120/277V