15A Paddle Switch in Magnesium

You last purchased this on
 
Pass & Seymour

15A Paddle Switch in Magnesium

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pass & Seymour

15A Paddle Switch in Magnesium

  • Fast #
  • Part #LASPD1532M4
  • Item #4478690
  • Manufacturer Part #ASPD1532M4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Magnesium Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Use on its own to control a light from one location (single-pole operation) or pair with a second switch or dimmer to control a single light source from two locations (three-way operation).
  • Pair with matching Paddle Dimmer Switch or Paddle Fan Speed Control to create a uniform look throughout a room or your entire house.
  • With a classic up-and-down motion, the adorned Paddle Switch lets you turn lights on and off with ease.
  • This item also comes in and 20A and 20A 4-Way options.
  • Requires Certification

Specifications

AMP:
15
Color Finish Name:
Magnesium
Height:
1-77/100 in
Product Type:
Switch
UL Listed:
Yes
Volts:
120V
Width:
1-77/100 in