15A Paddle Switch in White

Part #PASPD1532W8  |  Item #4478715  |  Manufacturer Part #ASPD1532W8

Call for Pricing EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 15

Color Finish: White

Color Finish Category: Whites

Height: 1-77/100 in

UL Listed: Yes

Volts: 120V

Width: 1-77/100 in