Pass & Seymour 15A Touch Switch

PASTH15322

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
15
Color Finish
White
Color Finish Category
Whites
Height
2-33/50 in
UL Listed
Yes
Volts
120V
Width
1-77/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday