18 cu in. Single Gang Plastic Old Work Box with Ground

Part #PC118WGAC  |  Item #2346450  |  Manufacturer Part #C1-18-WGAC

Call for Pricing EACH

Material:

Plastic
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Box designed so mounting strap of the device, with plaster ears removed, fits flush, allowing use of standards depth wall plate without unsightly gap between plate and wall surface
  • Swing out wing brackets permit installation of box in wall with 1 1/4" think wallboard down to 1/8" think paneling
  • New longer swing brackets have greater reach to clamp onto oversize cutouts
  • Made of high impact thermoplastic
  • Combination slotted
  • Include exclusive auto clamp feature

Documents

Specifications

Depth: 2-17/25 in

Inside Diameter: 3-3/4 in

Material: Plastic

Number of Gangs: 1

Type: PC118WGAC