2-63/100 in. Extra Hard Use Connector in Black and White
2-63/100 in. Extra Hard Use Connector in Black and White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 15
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Black
- Depth:
- 2-63/100 in
- Material:
- Plastic, Brass
- Material Type:
- Nylon
- UL Listed:
- No
- Volts:
- 125V
- Width:
- 1-13/25 in