2-Gang Outlet Plastic Box

You last purchased this on
 
Pass & Seymour

2-Gang Outlet Plastic Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pass & Seymour

2-Gang Outlet Plastic Box

  • Fast #
  • Part #PS232W
  • Item #1156078
  • Manufacturer Part #S2-32-W
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Does not strip when over torqued
  • Four auto clamps on each end eliminate the need for separate cable clamps
  • Quick click feature secures devices quickly and easily
  • Swing bracket adjust from 1 1/4" to 1/8"
  • Requires Certification

Documents


Specifications

Depth:
3-3/100 in
Length:
3-3/4 in
Material:
Plastic
Number Of Gangs:
2
Type:
PS232W
Width:
4-3/50 in