2-Gang Plastic Switch And Outlet Box
2-Gang Plastic Switch And Outlet Box
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Does not strip when over torqued
- Four auto clamps on each end eliminate the need for separate cable clamps
- Quick click feature secures devices quickly and easily
Documents
Specifications
- Depth:
- 3-37/100 in
- Height:
- 3-24/25 in
- Material:
- Plastic
- Number Of Gangs:
- 2
- Width:
- 3-24/25 in