Pass & Seymour

2-Gang Wall Plate in Black

Part #PAWM2GMB4  |  Manufacturer Part #AWM2GMB4

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Black

Color Finish Category: Blacks

Height: 1-3/50 in

Length: 6-17/20 in

Number of Gangs: 2

UL Listed: Yes

Width: 6-14/25 in