Pass & Seymour

2-Gang Wall Plate in Mirror White

Part #PAWM2GMW4  |  Manufacturer Part #AWM2GMW4

Color/Finish:
Mirror White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Mirror White

Depth: 7/20 in

Length: 5-13/100 in

Number of Gangs: 2

UL Listed: Yes

Width: 5-29/100 in