3 gal Plastic Old Work Box
3 gal Plastic Old Work Box
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Does not strip when over torqued
- Six auto clamps on each end eliminate the need for separate cable clamps
- Quick click feature secures devices quickly and easily
- Easy installation, rectangular cutout
- Metal swing bracket for quick mounting in existing walls
Documents
Specifications
- Depth:
- 3-3/100 in
- Length:
- 3-3/4 in
- Material:
- Plastic
- Type:
- PS352W
- Width:
- 5-87/100 in