3-Gang Toggle Wall Plate in White

You last purchased this on
 
Pass & Seymour

3-Gang Toggle Wall Plate in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pass & Seymour

3-Gang Toggle Wall Plate in White

  • Fast #
  • Part #PTPJ3W
  • Item #7218728
  • Manufacturer Part #TPJ3W
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Name:
White
Material:
Plastic
Material Type:
Nylon
Number Of Gangs:
3
UL Listed:
Yes