3-Gang Wall Plate in Gloss White

You last purchased this on
 
Pass & Seymour

3-Gang Wall Plate in Gloss White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pass & Seymour

3-Gang Wall Plate in Gloss White

  • Fast #
  • Part #LAWP3GWH4
  • Item #4478709
  • Manufacturer Part #AWP3GWH4
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Gloss White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Gloss White
Depth:
7/20 in
Length:
5-13/100 in
Material:
Metal
Number Of Gangs:
3
Width:
7-3/50 in