Pass & Seymour

3-Gang Wall Plate in Moss Grey

Part #PAWP3GMO4  |  Manufacturer Part #AWP3GMO4

Color/Finish:
Moss Grey

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Moss Grey

Depth: 7/20 in

Length: 5-13/100 in

Material: Metal

Number of Gangs: 3

Width: 7-3/50 in