0 items

Pass & Seymour Adorne® 3-Gang Wallplate

PAWP3G4

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Adorne®
Color Finish
Graphite
Depth
7/20 in
Length
5-13/100 in
Material
Plastic
Number of Gangs
3
UL Listed
Yes
Width
7-3/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday