4-Gang Plastic Box
4-Gang Plastic Box
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Does not strip when over torqued
- Six auto clamps on each end eliminate the need for separate cable clamps
- Quick click feature secures devices quickly and easily
- Innovative extras that cut installation time
- Durable
- Easy installation
Documents
Specifications
- Depth:
- 3 in
- Length:
- 3-81/100 in
- Material:
- Plastic
- Number Of Gangs:
- 4
- Width:
- 7-81/100 in