5-Gang Wall Plate in Gloss White
5-Gang Wall Plate in Gloss White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Gloss White
- Depth:
- 7/20 in
- Length:
- 5-13/100 in
- Number Of Gangs:
- 5
- UL Listed:
- Yes
- Width:
- 10-7/10 in