Pass & Seymour

7-1/2 in. 1-Port Frame in Magnesium

Part #PAC1PFM1  |  Manufacturer Part #AC1PFM1

Color/Finish:
Magnesium

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Magnesium

Color Finish Category: Silver Tones

Length: 7-1/2 in

UL Listed: No

Width: 4 in