Control Box in Titanium

You last purchased this on
 
Pass & Seymour

Adorne® Control Box in Titanium

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pass & Seymour

Adorne® Control Box in Titanium

  • Fast #
  • Part #LAPCB5TM1
  • Item #7196036
  • Manufacturer Part #APCB5TM1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Titanium Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Adorne®
Color Finish Category:
Silver Tones
Color Finish Name:
Titanium
ETL Listed:
Yes
Energy Star Compliant:
No
UL Listed:
No