USB Outlet Module in Titanium
Adorne® USB Outlet Module in Titanium
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 2.1
- Collection:
- Adorne®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Titanium
- Volts:
- 5.1V