1-Gang Receptacle Wall Plate in White
Duplex 1-Gang Receptacle Wall Plate in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Duplex
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- Nylon
- Product Type:
- Wall Plate
- UL Listed:
- Yes