0 items

Pass & Seymour Single Gang Plastic Box

PS122R

  • MATERIAL
  • PRICE

DESCRIPTION

  • Does not strip when over torqued
  • Durable impact resistant thermoplastic box
  • Innovative extras that cut installation time
  • Quick click feature secures devices quickly and easily

SPECIFICATIONS

Depth
3-19/50 in
Length
3-3/4 in
Material
Plastic
Number of Gangs
1
Width
2-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday