Pass & Seymour Single Gang Plastic Old Work Box

PS122W

Manufacturer Part #: S1-22-W

Material

Plastic

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Quick click feature secures devices quickly and easily
  • Does not strip when over torqued
  • Two auto clamps on each end eliminate the need for separate cable clamps
  • Swing bracket adjust from 1 1/4" to 1/8"

SPECIFICATIONS

Depth
3-1/2 in
Number of Gangs
1
Width
2-31/100 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday