Single Gang Plastic Switch And Outlet Box
Single Gang Plastic Switch And Outlet Box
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Does not strip when over torqued
- Quick click feature secures devices quickly and easily
Specifications
- Depth:
- 2-18/25 in
- Length:
- 3-3/4 in
- Material:
- Plastic
- Number Of Gangs:
- 1
- Width:
- 2-1/4 in