Pass & Seymour

Softap™ Master Wireless Dimmer in Magnesium

Part #PADTP700RMTUM1  |  Manufacturer Part #ADTP700RMTUM1

Color/Finish:
Magnesium

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Softap™

Color Finish: Magnesium

Color Finish Category: Silver Tones

Height: 4-9/50 in

Length: 4-1/5 in

UL Listed: Yes

Volts: 120V

Watts: 700

Width: 1-77/100 in