0 items

Pass & Seymour USB Outlet Modular

PARUSB4

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
2.1
Color Finish
White
Color Finish Category
Whites
Length
89/100 in
UL Listed
Yes
Volts
5V

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday