40000 BTU Stainless Steel Permanent Mount Patio Natural Gas Heater

You last purchased this on
 
Patio Comfort

40000 BTU Stainless Steel Permanent Mount Patio Natural Gas Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Patio Comfort

40000 BTU Stainless Steel Permanent Mount Patio Natural Gas Heater

  • Fast #
  • Part #ANPC05SPP
  • Item #4624712
  • Manufacturer Part #NPC05SPP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 304 Stainless steel
  • Durable single piece reflector
  • Completely self-contained for permanent natural gas installation
  • 10-15 circle of heat
  • Complete replacement parts availability
  • Requires Certification

Specifications

Application:
Commercial, Residential
Automatic Shut-Off:
No
BTU:
40000
Burner Type:
Gas
CSA Certified:
Yes
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Fuel Type:
Natural Gas
Height:
93 in
Indoor Outdoor:
Outdoor
Material:
Stainless Steel
Material Type:
304 SS
Number of Pieces:
1 Piece
Origin:
Global
Power Source:
Gas
UL Listed:
Yes