40000 BTU Stainless Steel Propane Portable Gas Heater

You last purchased this on
 
Patio Comfort

40000 BTU Stainless Steel Propane Portable Gas Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Patio Comfort

40000 BTU Stainless Steel Propane Portable Gas Heater

  • Fast #
  • Part #APC02SS
  • Item #4624699
  • Manufacturer Part #PC02SS
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Provides clean and draft free circle of warmth
  • Circle of Heat: 10 feet - 15 feet (Will vary based on wind chill factor, prevailing, winds, location of heater, and wind protection.)
  • Completely self-contained and portable
  • UL Listed
  • Base Diameter: 20.5 inches
  • Top Diameter: 34 inches
  • Up to 10 hours of use on standard 5 gallon OPD cylinder
  • Convenent "Piezo" match free ignition
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Automatic Shut-Off:
No
BTU:
40000
Burner Type:
Gas
CSA Certified:
Yes
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Fuel Type:
Propane
Height:
90 in
Indoor Outdoor:
Outdoor
Material:
Stainless Steel
Material Type:
304 SS
Number of Pieces:
1 Piece
Origin:
Global
Power Source:
Gas
UL Listed:
Yes
Weight:
64 lb