4 x 4 x 2 x 2 in. PVC Double Sanitary DWV Tee
4 x 4 x 2 x 2 in. PVC Double Sanitary DWV Tee
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Application:
- Drainage, Sanitary, Vent, Waste
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 2 in
- Fitting Size 4:
- 2 in
- Fitting Sizes:
- 4 in x 4 in x 2 in x 2 in
- Fitting Type:
- Double Sanitary Tee
- Material:
- Plastic
- Material Type:
- PVC DWV
- NSF Certified:
- No
- Origin:
- Domestic