3 Tons Electric Single-Stage Horizontal Packaged Air Conditioner
PA4Z 3 Tons Electric Single-Stage Horizontal Packaged Air Conditioner
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 14.1
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- Collection:
- PA4Z
- Compressor Type:
- Scroll
- Configuration:
- Horizontal
- Decibel Rating (dB):
- 75 dB
- Depth:
- 32 in
- EER:
- 14.5
- Energy Star Compliant:
- No
- Height:
- 30-1/8 in
- Horsepower:
- 1/2 hp
- MBH:
- 36
- Max CFM:
- 1200 cfm
- Max Fuse Size:
- 35
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14
- Stages:
- Single
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 272 lb
- Width:
- 51 in