260 MBH Natural Gas Boiler with Intermittent Igniter and Damper

Part #PMI09SVWPCN  |  Item #3033023  |  Manufacturer Part #0109012

Call for Pricing EACH

Input MBH :

260 MBH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Series MI™ boiler is available with dependable spark ignition
  • The integral draft diverter provides a low-profile design, allowing the boiler to be installed in areas with low clearance
  • Controls are easily accessible, making the Series MI™ boiler simple to install and service

Specifications

BTU: 260000

Fuel Type: Natural Gas

Ignition System: Intermittent Electronic Ignition

Input MBH : 260 MBH

Width: 32-3/4 in