0 items

PB Heat Peerless® Purefire Gas Boiler

PPF140

Input MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easily converted from LP to natural gas and from natural gas to LP
  • Features built-in neutralizer, float switch protection, high grade stainless steel burner, and heat exchanger, with zero clearance to combustibles and easy access to controls/leveling legs
  • Used for residential and commercial applications

SPECIFICATIONS

ANSI Specifications
ANSI Z21.13
Application
Residential
BTU
140
Collection
Peerless®
Input MBH
140 MBH
Material
Stainless Steel
Volts
120V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday