PB Heat

Series EC/ECT™ Residential Oil Boiler 105 MBH

Part #PECT03SP  |  Manufacturer Part #ECT-03-SP

Input MBH :

105 MBH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

Boiler Type: Oil

Collection: Series EC/ECT™

Energy Star Compliant: No

Height: 42 in

Input MBH : 105 MBH

Length: 22-1/2 in

Material: [Cast Iron, Powder Coated Steel]

Return Pipe Connection: 2 in

Supply Pipe Connection: 2 in