PB Heat

Thermal CO Switch PB Heat

Part #P51587  |  Manufacturer Part #51587

Brand Model Compatibility:

Models MI,MIH-03,MI,MIH-04,MI,MIH-05,MI-07,MI-08,MI-09
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Commercial

Boiler Type: Gas

Brand Model Compatibility: Models MI,MIH-03,MI,MIH-04,MI,MIH-05,MI-07,MI-08,MI-09

Depth: 3 in

Height: 2-1/2 in

Length: 2-1/4 in

Material: Metal

Width: 2-1/4 in