PDM 50 ft. Copper Refrigeration Wall Insulation

PF100GUS5012

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-280, ASTM C-1427 2007, ASTM E-84, ASTM E-96 2000
Length
50 ft
Material
Copper
NSF Certified
No
Pipe Tubing Size
3/4 in
Type
Preinsulated Copper Roll
Wall Thickness
0.5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday