Peabody Engineering and Supply Gemini 48 in. 320 gal Polyethylene Dual Containment Tank Assembly in Blue

P0114873

Manufacturer Part #: 01-14873

Capacity

320 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Heavy-walled dual containment system
  • Port for chemical feed suction line
  • Vented twist lid
  • Rated to 1.9 specific gravity

SPECIFICATIONS

Capacity
320 gal
Collection
Gemini
Diameter
48 in
FM Approved
No
Height
60-1/2 in
Outside Diameter
48 in
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday