100 gal Mounting Platform Top Process Chemical Tank

You last purchased this on
 
Peabody Engineering and Supply

ProChem® 100 gal Mounting Platform Top Process Chemical Tank

This product requires certification to purchase.
You last purchased this on
 
Peabody Engineering and Supply

ProChem® 100 gal Mounting Platform Top Process Chemical Tank

  • Fast #
  • Part #P0131264
  • Item #7910084
  • Manufacturer Part #01-31264
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • LLDPE construction with 1.9 specific gravity rating
  • Molded black gallon/liter marks for quick level information
  • Single wall storage tank for a wide range of chemicals
  • Tanks 50 gallons and greater ship motor freight
  • Molded chemical feed pump mounting area
  • Requires Certification

Specifications

ANSI:
ANSI 61
Capacity:
100 gal
Collection:
ProChem®
Color Finish Name:
Natural
Diameter:
27 in
FM Approved:
No
Height:
47-1/2 in
Material:
Plastic
Material Type:
LLDPE
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Chemical Tank
Reusable:
No
UL Listed:
No