125 gal Mounting Platform Top Process Chemical Tank
ProChem® 125 gal Mounting Platform Top Process Chemical Tank
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- LLDPE construction with 1.9 specific gravity rating
- Molded black gallon/liter marks for quick level information
- Single wall storage tank for a wide range of chemicals
- Tanks 50 gallons and greater ship motor freight
- Molded chemical feed pump mounting area
Specifications
- ANSI:
- ANSI 61
- Capacity:
- 125 gal
- Collection:
- ProChem®
- Color Finish Name:
- Natural
- Diameter:
- 27 in
- FM Approved:
- No
- Height:
- 59-1/2 in
- Material:
- Plastic
- Material Type:
- LLDPE
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Chemical Tank
- Reusable:
- No
- UL Listed:
- No