500 gal Open Top Process Chemical Tank

You last purchased this on
 
Peabody Engineering and Supply

ProChem® 500 gal Open Top Process Chemical Tank

This product requires certification to purchase.
You last purchased this on
 
Peabody Engineering and Supply

ProChem® 500 gal Open Top Process Chemical Tank

  • Fast #
  • Part #P0129054
  • Item #7910127
  • Manufacturer Part #01-29054
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HDPE construction with 1.5 specific gravity rating
  • Molded black gallon/liter marks for quick level information
  • Open top tank with lid
  • Tanks 55 gallons and greater ship motor freight
  • Tanks may be ordered with tank fittings installed, contact Pollardwater for more information
  • Requires Certification

Specifications

ANSI:
ANSI 61
Capacity:
500 gal
Collection:
ProChem®
Color Finish Name:
Natural
Diameter:
53 in
FM Approved:
No
Height:
70-1/2 in
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Chemical Tank
Reusable:
No
UL Listed:
No