Pearl Baths

60 x 36 in. Bathtub with Right-Hand Drain in White

Part #PCS53IFSTRRPWH  |  Manufacturer Part #103581-R-000-001/10019

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bathtub Shape: Oval in Rectangle

Color Finish: White

Color Finish Category: Whites

Drain Location: Right

Installation Type: Alcove

Length: 60 in

Material: Acrylic

Width: 36 in