60 x 60 in. Bathtub in White
60 x 60 in. Bathtub in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Corner
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Acrylic
- Width:
- 60 in