71-3/4 x 36 in. Bathtub with Left Drain in White
71-3/4 x 36 in. Bathtub with Left Drain in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Height:
- 20 in
- IAPMO Listed -:
- No
- Installation Type:
- Alcove
- Length:
- 71-3/4 in
- Material:
- Acrylic
- Number of Jets:
- 7
- UL Listed:
- No
- Width:
- 36 in