72 x 36 in. Acrylic Rectangle Bathtub with Right Drain in White

You last purchased this on
 
Pearl Baths

72 x 36 in. Acrylic Rectangle Bathtub with Right Drain in White

This product requires certification to purchase.
You last purchased this on
 
Pearl Baths

72 x 36 in. Acrylic Rectangle Bathtub with Right Drain in White

  • Fast #
  • Part #PCS63IFSTRWH
  • Item #1596806
  • Manufacturer Part #103577-R-000-001
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Oval in Rectangle
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
GSA Approved:
No
Height:
20 in
IAPMO Listed -:
No
Installation Type:
Alcove
Length:
72 in
Material:
Acrylic
UL Listed:
No
Width:
36 in