72 x 36 in. Soaker Drop-In Bathtub in White
72 x 36 in. Soaker Drop-In Bathtub in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval in Rectangle
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Overall Length:
- 72 in
- Overall Width:
- 36 in
- Size:
- 72 in x 36 in