60000 grains 14 gpm Water Softener
60000 grains 14 gpm Water Softener
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full flow 3 position (on/off/bypass) bypass valve
- Low salt and water usage
- Electronic water softeners for residential use
- User settable time of regeneration
- Large internal piping to help minimize pressure loss
- Microprocessor monitors water usage and adjusts automatically
- Full rated capacity each regeneration
Documents
Specifications
- Application:
- Residential
- Capacity:
- 60000 grains
- Flow Rate:
- 14 gpm
- Height:
- 63 in
- Length:
- 42 in
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Volts:
- 120V
- Width:
- 18 in