Peerless®
5/8 x 100 ft. OD Polyethylene Tube Roll
Part #PP58 | Item #831979 | Manufacturer Part #P58
Call for Pricing
EACH
Fitting Sizes:
5/8 inSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- For use in standard flow pumping systems
- Outer diameter of 5/8"
Specifications
End Connection 1: OD
End Connections: OD
Fitting Size 1: 5/8 in
Fitting Sizes: 5/8 in
Length: 100 ft
Material: Plastic
Material Type: Polyethylene