0 items

Peerless Faucet 1.8 gpm Single Lever Handle Pull-Out Kitchen Faucet

PP18550LF

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ease of operation with one hand
  • Integrated sprayer for easy pot filling and clean up
  • Touch Clean technology allows easy cleaning of calcium and lime build-up

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Washerless Stem
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
1 or 3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.8 gpm
GSA Approved
No
Handle Type
Lever
Height
8-1/16 in
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
5-3/8 in
Spout Reach
7-1/16 in
Spout Swivel
120°
Spout Type
Pull-Out
Trim Only
No
WaterSense Labeled
No
Width
10-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday