Peerless Faucet 1.5 gpm Shower Trim with Single Lever Handle

PPTT188743

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Threaded
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Maximum Pressure
80 psi
NSF Certified
No
Number of Handles
Single Handle
Spout Reach
5-3/8 in
Spray Type
Full
Trim Only
Yes
WaterSense Labeled
Yes
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday