2 gpm Shower Trim with Single Lever Handle in Brilliance Brushed Nickel

Part #PPTT188740BN  |  Item #4221494  |  Manufacturer Part #PTT188740-BN

Color/Finish:
Brilliance® Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ease of temperature control
  • Integral check valves prevent the cross flow of water within the valve
  • Back-to-back installation capability
  • Field adjustable means to limit handle rotation into hot water zone

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Color Finish: Brilliance® Brushed Nickel

Color Finish Category: Nickel Tones

End Connection 1: Threaded

End Connections: Threaded

Faucet Connection: Threaded

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Material: Metal

Maximum Pressure: 90 psi

NSF Certified: No

Number of Handles: Single Handle

Showerhead Flow Rate: 2 gpm

Showerhead Function: Single

Spout Reach: 5-11/32 in

Spray Type: Full

Trim Only: Yes

WaterSense Labeled: Yes