Peerless Faucet Kitchen Waterfall with Single-Handle and Soap Dispenser in Stainless Steel

PP188900LFSD

Manufacturer Part #: P188900LF-SSSD

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Washerless Stem
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Height
0 in
Faucet Valve Type
Washerless
Flow Rate
1.8 gpm
Handle Type
Lever
IAPMO Listed
No
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
4 Hole
Side Spray
Yes
Spout Reach
9-1/8 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday